Shop All Manual Rebar Cutters & Benders
Crescent H.K. Porter
5/8" (#5) Indexing Rebar Bender
Mfr # RB5
Zoro # G4814381
original price:
$136.99
7% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 14 Position Indexing Head Adjusts with Center Push-Button
- Handle Material Steel
- Overall Length 44 1/4 in
- Compatible Rebar Trade Number 5
- Head Function Type Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent H.K. Porter
- MFR # RB5
- Zoro # G4814381
- UPC # 037103248787
- Country of Origin Taiwan, Province of China
- Category Manual Rebar Cutters & Benders
Dimensions
Overall Length | 44 1/4 in |
Compatible Rebar Diameter - Maximum | 5/8 in |
Details
Item | Rebar Bender |
Features | 14 Position Indexing Head Adjusts with Center Push-Button |
Handle Material | Steel |
Compatible Rebar Trade Number | 5 |
Head Function Type | Bend |
Description
Rebar Bender, Compatible Rebar Diameter - Maximum 5/8 in, Compatible Rebar Trade Number 5, Features 14 Position Indexing Head Adjusts with Center Push-Button, Handle Material Steel, Head Function Type Bend, Overall Length 44 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 15/16" x 1" (HCS.15/16)
- HOUGEN 59/64 in. X 2 in. 12,000-Series Annular Cutter (12025)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (80001D2B72360)
- CRESCENT H.K. PORTER 3/8" (#3) & 1/2 (#4) Indexing Rebar Bender (RB4)
- CRESCENT H.K. PORTER 3/4" (#6) Indexing Rebar Bender (RB6)
- CRESCENT H.K. PORTER Replacement Cutter Head for Rebar Bender (0513RBJN)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1100)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1080)
- KLEIN TOOLS Angled Rebar Hickey Bends #3, #4 Rebar (64309)
- KRAFT TOOL Rebar Bender/Cutter, 5/8 Cap, 66 in L (GG725)
- Crescent H.K. Porter Manual Rebar Cutters & Benders