Shop All Bolt Cutters
This Product is Discontinued
Crescent H.K. Porter
42" Heavy Duty Cutter for Hard, Non-Alloy Chain 1/2" Capacity (Discontinued)
Mfr # 0590MHX
Zoro # G0580128
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Application Hard, Non-Alloy Chain
- Adjustment Type Screw
- For Maximum Diameter Hard Steel 1/2 in
- Not For Use With Electrified Circuits, Wire or Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent H.K. Porter
- MFR # 0590MHX
- Zoro # G0580128
- Country of Origin United States
- Category Bolt Cutters
Dimensions
For Maximum Diameter Hard Steel | 1/2 in |
Details
Item | Bolt Cutterhard Chainct |
Material Application | Hard, Non-Alloy Chain |
Adjustment Type | Screw |
Not For Use With | Electrified Circuits, Wire or Cable |
Description
Bolt Cutterhard Chainct, Adjustment Type Screw, Cutting Action Center, Features Cut Materials Up to Brinell 455 or Rockwell C48 Hardness, Lockplate Keeps Jaws From Loosening, Toggle Joints Turn 50 lbs of Hand Pressure Into 4000 lbs of Cutting Pressure, For Maximum Diameter Hard Steel 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.