Shop All Manual Rebar Cutters & Benders
Crescent H.K. Porter
3/8" (#3) & 1/2 (#4) Indexing Rebar Bender
Mfr # RB4
Zoro # G4814397
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 14 Position Indexing Head Head Adjusts with Center Push Button, Collapses to 21 in
- Handle Material Steel
- Compatible Rebar Trade Number 3, 4
- Overall Length 22 3/4 in
- Compatible Rebar Diameter - Maximum 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent H.K. Porter
- MFR # RB4
- Zoro # G4814397
- UPC # 037103248770
- Country of Origin Taiwan, Province of China
- Category Manual Rebar Cutters & Benders
Dimensions
Overall Length | 22 3/4 in |
Compatible Rebar Diameter - Maximum | 3/8 in |
Details
Item | Extending Rebar Bender |
Features | 14 Position Indexing Head Head Adjusts with Center Push Button, Collapses to 21 in |
Handle Material | Steel |
Compatible Rebar Trade Number | 3, 4 |
Head Function Type | Bend |
Description
The Crescent H. K. Porter RB4 Extendable Rebar Bender is the ideal choice for any installation job that requires #3 or #4 rebar. It can extend from 21 to 35 inches in length, and has a width of 2 inches. The bender is made of forged steel material with a red/black color, and it can be used for either 3/8" or 1/2" rebar. With 14 position indexing head, this tool exceeds ANSI and ASME standards. If you need quality on the job site, then the Crescent H. K. Porter RB4 Extendable Rebar Bender is exactly what you need to get started on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 2-1/8" dia. Saw (1772951)
- WARNER Replacement Blade, Carbide, 2-3/8" (814)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1124900)
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- CRESCENT H.K. PORTER 3/4" (#6) Indexing Rebar Bender (RB6)
- CRESCENT H.K. PORTER 5/8" (#5) Indexing Rebar Bender (RB5)
- CRESCENT H.K. PORTER Replacement Cutter Head for Rebar Bender (0513RBJN)
- KLEIN TOOLS Angled Rebar Hickey, Bends #6 Rebar (64311)
- DEWALT SDS Plus Rebar Cutters (DWA54780)
- KLEIN TOOLS Angled Rebar Hickey Bends #3, #4 Rebar (64309)
- GREENLEE Follow Bar-Emt 1-1/4, 1-1/2In. (18642)
- Crescent H.K. Porter Knives, Cutters & Snips