Shop All Bolt Cutters
This Product is Discontinued
Crescent H.K. Porter
36" Heavy Duty Cutter, Tubular Steel Handles (Discontinued)
Mfr # 0390MCX
Zoro # G0887111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Application Hand Cutting
- Adjustment Type Screw
- Not For Use With Electrified Circuits, Wire or Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent H.K. Porter
- MFR # 0390MCX
- Zoro # G0887111
- Country of Origin United States
- Category Bolt Cutters
Details
Item | Heavy Duty Cutter 36In |
Material Application | Hand Cutting |
Adjustment Type | Screw |
Not For Use With | Electrified Circuits, Wire or Cable |
Description
This Crescent H. K. PORTER 0390MCX 36" Heavy Duty Cutter is a great tool for cutting through tough materials like sheet metal, steel rods and pipes. It also works well with aluminum bars and tubing. The heavy duty cutter has tubular steel handles that are designed to be comfortable while you work on your project or job site of choice. You will want this heavy duty cutter by your side because it makes short work of even the toughest materials in construction projects, plumbing jobs and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.