Shop All Manual Rebar Cutters & Benders
Crescent H.K. Porter
3/4" (#6) Indexing Rebar Bender
Mfr # RB6
Zoro # G4814345
original price:
$187.82
31% off
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 14 Position Indexing Head Adjusts with Center Push-Button
- Handle Material Steel
- Compatible Rebar Trade Number 6
- Head Function Type Bend
- Compatible Rebar Diameter - Maximum 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent H.K. Porter
- MFR # RB6
- Zoro # G4814345
- UPC # 037103248794
- Country of Origin Taiwan, Province of China
- Category Manual Rebar Cutters & Benders
Dimensions
Compatible Rebar Diameter - Maximum | 3/4 in |
Overall Length | 44 1/4 in |
Details
Item | Rebar Bender |
Features | 14 Position Indexing Head Adjusts with Center Push-Button |
Handle Material | Steel |
Compatible Rebar Trade Number | 6 |
Head Function Type | Bend |
Description
The Crescent H. K. Porter RB6 3/4" Indexing Rebar Bender is a durable option for rebar benders. This rebar bender features 14 position indexing head and overall length of 44-1/2". It is designed to bend #6 rebar, has forged steel material, red and black color, and weighs 1 lbs. Exceeds ANSI and ASME standards. Forged steel construction makes the Crescent H. K. Porter RB6 3/4" Indexing Rebar Bender an ideal choice for bending #6 rebar in tight spaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004)
- EAZYPOWER Spanner Insert Power Bit, No. 4, 2" (73271/B)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-17/ (9AC24)
- IRWIN TAP&DRLBT 5/16""-18NC X G (80235)
- CRESCENT H.K. PORTER 5/8" (#5) Indexing Rebar Bender (RB5)
- CRESCENT H.K. PORTER Replacement Cutter Head for Rebar Bender (0513RBJN)
- CRESCENT H.K. PORTER 3/8" (#3) & 1/2 (#4) Indexing Rebar Bender (RB4)
- KRAFT TOOL Rebar Lifter Hook (GG635)
- BN PRODUCTS USA Hickey Bar for bending #7 - #9 rebar - 64" long (BNHYBR-29)
- BN PRODUCTS USA Portable Rebar Bende for up to 1” (#8) Grade 60 rebar (JMB-25H)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1040)
- Crescent H.K. Porter Manual Rebar Cutters & Benders