Shop All Cable and Wire Cutters
Crescent H.K. Porter
28" ACSR, Wire Rope and Cable Cutter
Mfr # 0290FHJN
Zoro # G2876151
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cutting ACSR, Wire Rope, Cable
- Overall Length 28 in
- Cutting Action Shear
- Handle Material Steel
- Standards HKP-0290FHJ-R1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent H.K. Porter
- MFR # 0290FHJN
- Zoro # G2876151
- UPC # 037103908070
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 28 in |
For Maximum Diameter Soft Steel | 7/16 in |
For Maximum Diameter Stainless Steel | 7/16 in |
For Maximum Diameter Data Cable | 3/8 in |
For Maximum Diameter ACSR Conductor | 7/16 in |
For Maximum Diameter Copper Electrical Cable | 1 in |
For Maximum Diameter Medium Steel | 7/16 in |
For Maximum Diameter Hard Steel | 3/8 in |
For Maximum Diameter Aluminum Electric Cable | 1 in |
Description
This Crescent H.K. PORTER 28" Cable Cutter is the perfect tool for cutting wire rope, cable and ACSR. It features a shear cut design which ensures you get a clean cut every time. The tool has an economical price, making it an affordable choice for your next project. With a steel handle design, this cable cutter offers superior comfort when in use. It has a 3/8 in cutting capacity for wire rope and 7/16 in cutting capacity for ACSR. The overall length of the tool is 28 in., while its cutting action is shear cut for added convenience and ease of use. This easy to use Crescent H.K PORTER Cable Cutter will make short work of any job you have at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bolt Bag, Flame-Resistant Canvas, Leather (5816LFR)
- WESTWARD Three Square File, 6 In, 41/42 TPI (12F777)
- GEARWRENCH 11/16" 6 Point Combination Wrench (81776)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m10 x 1.5 (T/AP10X1.5)
- CRESCENT H.K. PORTER No.1 Cutterhead In Hdin Cut (0113CX)
- CRESCENT H.K. PORTER 25-1/2" Shear Type Hand Operated Cutter (0290FCS)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch (0890SMC)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Center Cut Blades and Plastic Dipped Handles (0890MC)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Flush Cut Blades and Plastic Dipped Handles (0890MA)
- CRESCENT H.K. PORTER 14" Ratchet Cutter (6990FS)
- KNIPEX Wire Rope Shears, 6 1/4", Tire Cord Cutt (95 62 160 TC)
- Crescent H.K. Porter Knives, Cutters & Snips