Shop All Bolt Cutters
This Product is Discontinued
Crescent H.K. Porter
24" Industrial Grade Clipper Cut Cutters (Discontinued)
Mfr # 0190MNE
Zoro # G0580119
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 24 in
- Features Lockplate Keeps Jaws From Loosening, Maximum Hardness of Material to be Cut: Brinell 300/Rockwell C31, Toggle Joints Turn 50 lbs of Hand Pressure Into 4000 lbs of Cutting Pressure
- Not For Use With Electrified Circuits, Wire or Cable
- Material Application Industrial
- Adjustment Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent H.K. Porter
- MFR # 0190MNE
- Zoro # G0580119
- Country of Origin United States
- Category Bolt Cutters
Dimensions
Overall Length | 24 in |
Details
Item | Bolt Cutter Clip Cut 01 |
Features | Lockplate Keeps Jaws From Loosening, Maximum Hardness of Material to be Cut: Brinell 300/Rockwell C31, Toggle Joints Turn 50 lbs of Hand Pressure Into 4000 lbs of Cutting Pressure |
Not For Use With | Electrified Circuits, Wire or Cable |
Material Application | Industrial |
Adjustment Type | Screw |
Description
Bolt Cutter Clip Cut 01, Adjustment Type Screw, Features Lockplate Keeps Jaws From Loosening, Maximum Hardness of Material to be Cut: Brinell 300/Rockwell C31, Toggle Joints Turn 50 lbs of Hand Pressure Into 4000 lbs of Cutting Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.