Shop All Bolt Cutters
Crescent H.K. Porter
18" Industrial Grade Center Cut Cutter
Mfr # 0090MC
Zoro # G2718134
original price:
$114.99
23% off
new price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 18 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/4 in
- Features Turn 50 lbs of Hand Pressure into 4000 lbs of Cutting Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent H.K. Porter
- MFR # 0090MC
- Zoro # G2718134
- UPC # 037103905529
- Country of Origin United States
- Category Bolt Cutters
Dimensions
Overall Length | 18 in |
For Maximum Diameter Medium Steel | 3/8 in |
For Maximum Diameter Hard Steel | 1/4 in |
For Maximum Diameter Soft Steel | 3/8 in |
Details
Item | Bolt Cutters |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 3/8 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 1/4 in |
Features | Turn 50 lbs of Hand Pressure into 4000 lbs of Cutting Pressure |
Jaw Material | Alloy Steel |
Cutting Action | Center |
Grip Style | Rubber Grip |
Weight | 3.7 lb |
Adjustment Type | Screw |
Insulated | No |
Not For Use With | Electrified Circuits, Wire or Cable |
Handle Color | Black |
Bolt Cutter Type | Heavy-Duty Bolt Cutters |
Grip Material | Rubber |
Non-Sparking | No |
Blade Finish | Unfinished |
Description
If you are looking for a heavy-duty bolt cutter, the Crescent H.K. Porter 0090MC 18" Industrial Grade Center Cut Cutter is just what you need. This center cut bolt cutter has a jaw opening of 3/8 in., making it perfect for cutting through metal bolts and studs up to 1/4 in. thick. Turn 50 pounds of hand pressure into 4000 pounds of cutting pressure with this tool's high-leverage design. The steel handle provides a comfortable grip, while the steel jaws make sure your cuts are accurate and precise every time. If you want to get serious about your work, equip yourself with the Crescent H.K Porter Bolt Cutter that will help you take on any task with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Metric, 7 pcs. (54DG25)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150)
- AMPG Interapid Tip, Carbide, 2mm X 21mm (Z6526)
- HHIP Harlingen 1 in. High Precision 5C Collet (9742-3063)
- CRESCENT H.K. PORTER POWERLINK BOLT CUTTER18"" (0090MCP)
- CRESCENT H.K. PORTER Bolt Cutters, Steel, 36 in (0390MC)
- CRESCENT H.K. PORTER CENTER BOLT CUTTER 36"" (0390MCP)
- CRESCENT H.K. PORTER 24" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0190MCP)
- CRESCENT H.K. PORTER 30-1/2" General Purpose, Center Cut Cutter (0290FC)
- CRESCENT H.K. PORTER 18" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0090MCP)
- WESTWARD Bolt Cutters, Steel, 24 in, Center Cut (493V66)
- Crescent H.K. Porter Knives, Cutters & Snips