Shop All Socket Extensions
This Product is Discontinued
Crescent
Drive Extension 3/8" Dr, 3"; 6"; 10" L, 3 Pieces, Full Polished Chrome (Discontinued)
Mfr # CDTA15N
Zoro # G0421885
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 3"; 6"; 10"
- Finish Full Polished Chrome
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CDTA15N
- Zoro # G0421885
- UPC # 037103273611
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 3"; 6"; 10" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Finish | Full Polished Chrome |
Material | Alloy steel |
Item | Drive Extension |
Number of Pieces | 3 |
Output Drive Type | Square |
Number of Points | 4 |
Description
Extension Bar Set,3 pc.,Drive 3/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.