Shop All Cutting Pliers
Crescent
Cutter Plasticthin Diag
Mfr # P43N
Zoro # G0919950
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extra Slim Design; Ground Flat on Back Side; Handle Coil Springs Reduce User Fatigue; Oval Shape Jaws with Fine Point Are Throat Relief Ground for Clearance
- Handle Type Vinyl Cushion Grip
- Jaw Length 41/64"
- Jaw Width 37/64"
- Material Solid Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # P43N
- Zoro # G0919950
- UPC # 037103213563
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 41/64" |
Jaw Width | 37/64" |
Overall Length | 4" |
Details
Features | Extra Slim Design; Ground Flat on Back Side; Handle Coil Springs Reduce User Fatigue; Oval Shape Jaws with Fine Point Are Throat Relief Ground for Clearance |
Handle Type | Vinyl Cushion Grip |
Material | Solid Plastic |
Cut | Flush |
Item | Cutter Plasticthin Diag |
Description
Cutter Plasticthin Diag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Edge Finder Set (525751250)
- PROTO WR COMBO 13MM 12PT (PO1213M-T500)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (10 pk) (49-25-1239)
- HOUGEN Replacement pilot drill 11089 & 14001 Arbor, 3PK (03913C)
- CRESCENT 5" Dipped Handle Plastic Cutting Pliers (5PCDG)
- CRESCENT 7" Plastic Cutting Pliers with Dipped Grip (7PCDG)
- CRESCENT 10" Heavy-Duty End Cutting Nipper Pliers (GG010HN)
- CRESCENT 8" Heavy-Duty Diagonal Cutting Pliers - Bagged (5428CN)
- CRESCENT FENCE PLIERS 10-7/16""L (193610CVSMN)
- CRESCENT 10" Dipped Handle Heavy-Duty Solid Joint Fence Tool Pliers (193610CVSMNN-05)
- BETA Diagonal Axial Cutting Nipper, 130mm (011880102)
- Crescent Cutting Pliers