Crescent

Contractor Tool Bag 20 In. (Discontinued)


This Product is Discontinued
Shop for all Tool Bags, Backpacks & Totes

Key Features

  • Height 20"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 20"

Details

Item Contractor Tool Bag 20"

Description

The Crescent CTB2010 Contractor Tool Bag is a strong and reliable bag. It has heavy duty construction with high impact molded corners for added durability. The bag also includes extra wide, reinforced top handles that are riveted for added strength. The crescent contractor tool bag comes complete with an adjustable web strap that can be worn over the shoulder or across the body for versatile carrying options. When you're on the job, nothing less than a Crescent CTB2010 Contractor Tool Bag will do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.