Shop All Bolt & Screw Extractors
Crescent
Bolt Extractor, 6in, Mag, 1/4in Hex
Mfr # CAVBXM6D16
Zoro # G412529639
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CAVBXM6D16
- Zoro # G412529639
- UPC # 697099364894
- Country of Origin China
- Category Bolt & Screw Extractors
Details
Item | Bolt Extractor, 6in, Mag, 1/4in Hex |
Description
Bolt Extractor, 6in, Mag, 1/4in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05134940001)
- LISLE SOCKET HOLDER RED 1/4": (LI40120)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/2"-20 (DWT54739)
- MILWAUKEE TOOL M18 600 MCM U Style Crimping Jaw (49-16-U000)
- HPC HPC: ES-2000 STAINLESS STEEL EXTRACTOR SET (HPC-ES-2000)
- WESTWARD Screw Extractor Spiral Flute Size #1 (2RUL8)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 3 (73403)
- IRWIN Extractor Screw+Bit Set (11117)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 14mm [9/16-"] (84768)
- GEARWRENCH 7- mm Bolt Biter™ Nut Extractor & Driver (86174)
- TOOLSOL Quick Wrench Head 3/8" - Dual Action Removes Bolts up to 70% Rounded (1010830)
- Crescent Bolt & Screw Extractors