Shop All Adjustable Wrenches
Crescent
Adjustable Wrnch Cg 8"Cd
Mfr # AC28CVS
Zoro # G206736861
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Adjustable Wrench Grip Style Cushion
- Jaw Capacity 1-1/8 in
- Jaw Size Scale Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # AC28CVS
- Zoro # G206736861
- UPC # 37103254160
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Jaw Size Scale | Yes |
Details
Finish | Chrome Plated |
Adjustable Wrench Grip Style | Cushion |
Jaw Capacity | 1-1/8 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Flexible Sanding Board, 89890 (SGT89890)
- KD TOOLS Hex Bit Socket Set, SAE 3/8", 1/2" Drive (80579)
- LENOX Hole Saw, Bi-Metal, Saw Dia 1" (3001616L)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Metal Surfaces (48-21-0003)
- CRESCENT 4" Adjustable Black Oxide Wrench - Carded (AT24VS)
- CRESCENT 2 Piece Wide Jaw Adjustable Wrench Set 6" & 10" (ATWJ2610VS)
- CRESCENT 18" Adjustable Black Oxide Tapered Handle Wrench - Boxed (AT218BK)
- CRESCENT 2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10" (AT2610CVS)
- CRESCENT 10" Adjustable Black Oxide Construction Wrench (AT210SPUD)
- CRESCENT 8" Adjustable Black Oxide Wrench - Bagged (AT28BK)
- INGERSOLL-RAND 10" Wide Jaw Adjustable Wrench (IR) (755251)
- Crescent Adjustable Wrenches