Shop All Adjustable Wrenches
Crescent
8" Adjustable Black Oxide Wrench - Carded
Mfr # AT28VS
Zoro # G7558313
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Black Oxide
- Material Alloy Steel
- Features SAE and Metric Scale, Automatically Locks Jaw for Selected Opening
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # AT28VS
- Zoro # G7558313
- UPC # 037103254078
- Country of Origin Viet Nam
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Description
This Crescent AT28VS Adjustable Wrench is the perfect tool for your next project. It will allow you to apply more torque without having to reposition it. The SAE and metric scale allows you to select the size that best fits your needs. Automatically locks jaw for selected opening, making it easy to set a specific size quickly and accurately. With a 1 1/8 in jaw capacity, this adjustable wrench can handle large nuts and bolts with ease. The 8 in length makes it convenient to use as well as store when not in use. Its black oxide finish helps prevent corrosion, while its alloy steel construction provides strength and durability. With this Crescent AT28VS Adjustable Wrench, you can easily tighten or loosen fasteners with just one hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 72-Tooth Quick Release Teardrop Ratchet 10" (CR12)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short (19303)
- NUMAX SBR50 Pneumatic 18-Gauge 2" Brad Nailer (SBR50)
- RUKO Annular Cutter, 1-1/16" x 1" (108610)
- CRESCENT 10" Adjustable Black Oxide Wrench - Boxed (AT210BK)
- CRESCENT 3 Piece Adjustable Wrench Set 6", 8" & 10" (AC3PC)
- CRESCENT 4" Adjustable Wrench - Carded (AC24VS)
- CRESCENT 18" Adjustable Black Oxide Tapered Handle Wrench - Boxed (AT218BK)
- CRESCENT 12" Adjustable Black Oxide Wrench - Carded (AT212VS)
- CRESCENT 11 Piece Pass-Thru™ X6™ Black Oxide Adjustable Wrench and Spline Socket Set (CPTAW8)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806W)
- Crescent Adjustable Wrenches