Shop All Locking Pliers
Crescent
9" Pivot Action Dual Material Lineman's Compound Action Pliers
Mfr # CCA20509
Zoro # G0421027
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Unique Pivoting Design, Machined Cross-Check Knurling Pattern, Anti-Rust Coating, Meets or Exceeds ASME Requirements
- Handle Type Ergonomic
- Material Forged steel
- Overall Length 9"
- Wire Cutter Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCA20509
- Zoro # G0421027
- UPC # 037103274489
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 9" |
Details
Features | Unique Pivoting Design, Machined Cross-Check Knurling Pattern, Anti-Rust Coating, Meets or Exceeds ASME Requirements |
Handle Type | Ergonomic |
Material | Forged steel |
Plier Item | Lineman's Compound Action Dual Material Pliers |
Wire Cutter | Yes |
Item | Compound Action Plier,9in,Pivot Pro |
Description
Compound Action Plier,9in,Pivot Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Utility Knife, Plastic, Retractable Blade, Yellow/Silver (COS091467)
- WELLER Crescent 8 in. Chrome Vanadium Steel Diagonal Pliers (PS5429C)
- MOODY TOOL Steel Hex Driver Set, 6 Pc (58-0149)
- CURRENT TOOLS 1-1/4" Piece Maker Knock-Out Punch (1530)
- CRESCENT CURVED JAW LOCK PLIER10"" (C10CVN)
- CRESCENT 6 1/2" Cee Tee Co.® Curved Jaw Slip Joint Pliers - Carded (H26VN-05)
- SG TOOL AID Hose Clamp Pliers Set (19750)
- C.H. HANSON 9 in Long Nose Locking Plier (70950)
- IRWIN 6 in V Jaw GrooveLock Plier (4935351)
- CHANNELLOCK Retaining Ring Plier, Convertible, 6 pcs. (926)
- OTC BRAKE SPRING PLIERS HEAVY DUTY W REPL TIPS (OTC7069A)
- Crescent Pliers