Shop All Linemans Pliers
Crescent
9 in Linemans Plier, Chrome Vanadium Steel
Mfr # PS20509C
Zoro # G1198235
Sold in multiples of 3 for $68.25
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1 1/8 in
- Jaw Width 1 in
- Jaw Thickness 1/8 in
- Overall Length 9 in
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # PS20509C
- Zoro # G1198235
- UPC # 037103216861
- Country of Origin Taiwan, Province of China
- Category Linemans Pliers
Dimensions
Jaw Length | 1 1/8 in |
Jaw Width | 1 in |
Overall Length | 9 in |
Overall Length Range | 9 - 11 in |
Details
Jaw Thickness | 1/8 in |
Handle Type | Ergonomic |
Material | Chrome Vanadium Steel |
Tether Capable | Tether Capable |
Fish Tape Puller | No |
Wire Crimper | No |
Features | Compund Action, Jaw Lock |
High Leverage | No |
Spring Return | Yes |
Item | Linemans Plier |
Tether Style | Tether Capable |
Plier Material | Chrome Vanadium Steel |
Handle Style | Ergonomic |
Description
The CRESCENT PS20509C Linesman Pliers are perfect for any job that requires pulling, gripping or bending. The ergonomic handle provides comfort and control. This 9" long linesman plier has a jaw length of 1 1/16 in., jaw width of 1 in. and a jaw thickness of 1/8 in. It has an overall length of 9 in., making it the ideal tool for tough jobs. The ergonomic handle provides extra grip and power to ensure you can complete your tasks easily and efficiently. With compound action, the jaws open automatically when you push down on the handles, giving you extra power with every pull or twist. If you need to pull, grip or bend anything with ease, look no further than this linesman plier from Crescent.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 13mm, 12 point deep socket. (5013M)
- BOSCH 12V DrillDriver Kit (CLPK22-120)
- MAKITA Carbon Brush Set Part# CB303 (CB303)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x3/4"x1-1/2"x4-1/8" (C33787)
- CRESCENT Plr Wire Trq Wrst 12 Auto Rgt (4MLMDG)
- CRESCENT 7-1/4" Lineman's Solid Joint Side Cutting Pliers (507CVN)
- CRESCENT 9" Pro Series Dual Material Long Nose Compound Action Cutting Pliers (PS6549C)
- ALLIED INTERNATIONAL Linesman Pliers, 7" (90532)
- DYNAMIC Tools 8" Linesman Pliers, Comfort Grip Handle (D055014)
- CHANNELLOCK 9-1/2 in Linemens Plier Round Nose High Leverage, Steel (369)
- POWERBUILT 7" Linesman Pliers (640391)
- Crescent Pliers