Shop All Pipe Wrenches
Crescent
9" Automotive Wrench
Mfr # C79H
Zoro # G0589499
product price: $37.39
/ea
Not eligible for select promotions
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Jaw Capacity 2 3/4 in
- Handle Material Cast Iron
- Jaw Type Smooth
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # C79H
- Zoro # G0589499
- UPC # 043127133183
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monkey Wrench |
Jaw Capacity | 2 3/4 in |
Handle Material | Cast Iron |
Jaw Type | Smooth |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | I-Beam |
Jaw Material | Alloy Steel |
Material | Alloy steel |
Features | Smooth Jaws Don't Mar Sensitive Fasteners like Chrome and Brass Fittings; Wider Jaw Capacity than Traditional Pipe Wrenches; Slim Profile Head Design Allows Better Access to Tight Areas; Toughness and Durability; Chrome Plated Finish Wipes Clean Easily and Resists Rust or Corrosion |
Tether Style | Tether Capable |
Description
The Crescent C79H 9 in L 2 3/4 in Cap. Cast Iron Monkey Wrench is a versatile tool that can be used for many different jobs. The smooth jaw of the pipe wrench provides a strong grip on nuts and bolts, ensuring that they don't slip out of place. The cast iron handle offers superior strength and durability to make sure you can work with this monkey wrench without worrying about it breaking apart. With an overall length of 9 in., this tool will easily fit into your hand and give you enough leverage to complete your task quickly and efficiently. The Crescent Pipe Wrench has all the features you need for a durable, long lasting product that will serve you well as you go about your day's work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Electric Pump and Floating pickup 60Hz (OC300E)
- SURTEK Aluminum level bar 12" (122101)
- HHIP 1-2-3 Precision 11 Hole Block Set (3402-0051)
- UNIBOR 14" Cermet Aluminium Blade (RAPBU355AL)
- CRESCENT 16" Self-Adjusting Steel Pipe Wrench (CPW16S)
- CRESCENT 10" Aluminum Slim Jaw Pipe Wrench (CAPW10S)
- CRESCENT 14" Aluminum K9 Jaw Pipe Wrench (CAPW14)
- CRESCENT 14" Aluminum K9 Long Handle Pipe Wrench (CAPW14L)
- CRESCENT 24" Aluminum Pipe Wrench (CAPW24)
- CRESCENT 10" Cast Iron SLIM JAW™ Pipe Wrench (CIPW10S)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 015)
- Crescent Pipe Wrenches