Shop All Socket Sets
Crescent
8 Piece 1/2" Drive 6 Point Deep SAE Socket Set
Mfr # CSAS2N
Zoro # G0423151
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Measurement Type SAE
- Drive Size 1/2"
- Impact Rated No
- Product Type Socket Set,8 pc.,1/2in,SAE Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CSAS2N
- Zoro # G0423151
- UPC # 037103270276
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 8 |
Measurement Type | SAE |
Impact Rated | No |
Item | Socket Set |
Product Type | Socket Set,8 pc.,1/2in,SAE Deep |
Description
Socket Set,8 pc.,1/2in,SAE Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring W/Out Lock, 3/4-10, PK2 (52210X)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (15610)
- MAYHEW 1/2 Shake And Break (37316)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-18 NC (8127)
- CRESCENT 3/8 in. drive S SAE 12 Point Socket Wrench Set 11 pc (CSWS11S)
- CRESCENT 10 Piece 1/4" Drive 6 Point Deep SAE Socket Set (CSAS10N)
- CRESCENT 27 Piece 1/4" Drive 6 Point Standard & Deep Metric Mechanics Tool Set (CSWS3C)
- CRESCENT 25 Piece 3/8" Drive Pass-Thru™ X6™ Standard Spline Mechanics Tool Set (CX6PT25)
- CRESCENT 10 Piece 1/4" Drive 6 Point Deep Metric Socket Set (CSAS11N)
- CRESCENT 25 Piece 1/4" Drive 6 Point SAE/Metric Mechanics Tool Set (CSWS1C)
- GOURMETGALLEY 1814 12 Piece 1/4 Inch Drive Universal Swivel Socket Set 5-15mm (GO770291)
- Crescent Sockets & Ratchets