Shop All Socket Sets
Crescent
8 Piece 1/2" Drive 12 Point Standard SAE Socket Set
Mfr # CSAS0N
Zoro # G0423005
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Measurement Type SAE
- Number of Pieces 8
- Drive Size 1/2"
- Product Type SAE Socket Set,8 pc.,1/2in Drive 12 pt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CSAS0N
- Zoro # G0423005
- UPC # 037103270252
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Impact Rated | No |
Measurement Type | SAE |
Item | Socket Set |
Number of Pieces | 8 |
Product Type | SAE Socket Set,8 pc.,1/2in Drive 12 pt. |
Description
SAE Socket Set,8 pc.,1/2in Drive 12 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING AXE FIRESIDE FRIEND 14""L (E3-FF4)
- WILLIAMS Bahco Ratchet Combination Wrench Set 8-Piece (JHWWS-1168RC)
- J.W. WINCO GN817.2-12-15-M20X1.5-CK Indexing Plunger (817.2-12-15-M20X1.5-CK)
- MILWAUKEE TOOL 9" 5 TPI SAWZALL Blade (50 Pk) (48-01-6036)
- CRESCENT 8 Piece 1/2" Drive 6 Point Deep Metric Socket Set (CSAS3N)
- CRESCENT 15 Piece 3/8" Drive 6 Point SAE Mechanics Tool Set (CSWS38SAE15)
- CRESCENT 10 Piece 1/4" Drive 6 Point Deep Metric Socket Set (CSAS11N)
- CRESCENT 25 Piece 1/4" Drive 6 Point SAE/Metric Mechanics Tool Set (CSWS1C)
- CRESCENT 10 Piece 1/4" Drive 6 Point Deep SAE Socket Set (CSAS10N)
- CRESCENT 27 Piece 1/4" Drive 6 Point Standard & Deep Metric Mechanics Tool Set (CSWS3C)
- KO-KEN Socket set TORX E4-E16 200mm 9 pieces 3/8 Sq. Drive (RS3325/9)
- Crescent Sockets & Ratchets