Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Crescent
8” Molding Removal Pry Bar with Nail Puller (Discontinued)
Mfr # MB8
Zoro # G4814354
This Product is Discontinued
Key Features
- Color Red, Silver
- Features Corrosion-Resistant, Striking Face Has Ground Surface
- Material Forged Steel
- Overall Length 8 in
- Overall Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # MB8
- Zoro # G4814354
- UPC # 037103257833
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 8 in |
Overall Width | 3 1/4 in |
Handle Length | 8 in |
Bar Width | 5/16 in |
End Width | 3 1/4 in |
Bar Diameter | 5/16 in |
Description
Molding Pry Bar, Type Pry Bars, End Style Claw, Bar Width 5/16 in, Overall Length 8 in, Number of Nail Slots 2, Bar Shape Square, Bar Diameter 5/16 in, End Angle Style L-Shape, Offset, End Width 3 1/4 in, Handle Length 8 in, Tether Ready No, Bar Color Red, Bar Material Steel, Features Corrosion-Resistant, Striking Face Has Ground Surface, Finish Enamel, Handle Color Red, Silver, Includes Handle No, Series MB, Standards ASME B107.52, Storage Container Type Carded, Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.