Shop All Cutting Pliers
Crescent
8" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged
Mfr # 5438CENN
Zoro # G0584547
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Electronically Induction Hardened Hand-Honed, Long Lasting Cutting Edges; Strength and Cutting Ability; Angled Head for Offset Cutting
- Handle Type Double Dip Cushion Grip
- Jaw Length 25/32"
- Jaw Width 1-7/32"
- Material Forged Alloy Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # 5438CENN
- Zoro # G0584547
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 25/32" |
Jaw Width | 1-7/32" |
Overall Length | 8" |
Details
Features | Electronically Induction Hardened Hand-Honed, Long Lasting Cutting Edges; Strength and Cutting Ability; Angled Head for Offset Cutting |
Handle Type | Double Dip Cushion Grip |
Material | Forged Alloy Tool Steel |
Cut | Flush |
Item | Plier 8In Hi Levdiag |
Description
Plier 8In Hi Levdiag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Moving Blade Set for Pre-2017 Cat. No. 63750 (63751)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- KING TOOL 12pc. HSS Drill Bit Set (KTD01C-00)
- PFERD Soft Grip File Handle - For 8"-10" Files - Narrow Shoulder (11145)
- CRESCENT 7" Plastic Cutting Pliers with Dipped Grip (7PCDG)
- CRESCENT 8" Pivot Action Dual Material Diagonal Compound Action Cutting Pliers (CCA5428)
- CRESCENT FENCE PLIERS 10-7/16""L (193610CVSMN)
- CRESCENT 14" Heavy-Duty End Cutting Nipper Pliers (GG014HN)
- CRESCENT 10" Heavy-Duty End Cutting Nipper Pliers (GG010HN)
- CRESCENT 10" Dipped Handle Heavy-Duty Solid Joint Fence Tool Pliers (193610CVSMNN-05)
- CRESCENT 7 in. Alloy Steel Diagonal Pliers (5427CVN)
- Crescent Cutting Pliers