Shop All Cutting Pliers
This Product is Discontinued
Crescent
8" Button Fence Tool Pliers (Discontinued)
Mfr # 10008VNN
Zoro # G0886615
This Product is Discontinued
Key Features
- Features Button Pliers; Designed for Construction and Maintenance of Wire Fencing; Flat Nose with 3 Wire Cutters, Pipe Grips, Teeth in Extreme Tip of Nose; Electronically Hardened Durable Edges
- Handle Type Knurled
- Jaw Length 1-9/32"
- Jaw Width 1-3/8"
- Material Forged Alloy Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # 10008VNN
- Zoro # G0886615
- UPC # 037103213068
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1-9/32" |
Jaw Width | 1-3/8" |
Overall Length | 8" |
Details
Features | Button Pliers; Designed for Construction and Maintenance of Wire Fencing; Flat Nose with 3 Wire Cutters, Pipe Grips, Teeth in Extreme Tip of Nose; Electronically Hardened Durable Edges |
Handle Type | Knurled |
Material | Forged Alloy Tool Steel |
Item | Plier 8In Sld-Jtbutton Fo |
Description
If you are looking for a high-quality cutting plier, the Crescent 10008VNN 8" Button Fence Tool Pliers is the perfect choice. This 8" tool plier has forged alloy steel jaws and handles. It has a knurled handle for a non-slip grip and increased control. The jaw length is 1 9/32 in., while the jaw width is 1 3/8 in. You will be able to perform precision work with this cutting plier from Crescent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.