Shop All Combination Wrench Sets
Crescent
8" Adjustable Wrench - Bagged
Mfr # AC28BK
Zoro # G0899930
product price: $18.69
/ea
Sold in multiples of 6 for $112.14
$112.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Chrome plated
- Wrench Style Adjustable
- Wrench Head Sizes 1-1/8"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # AC28BK
- Zoro # G0899930
- UPC # 037103265074
- Country of Origin Viet Nam
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1-1/8" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Wrench Style | Adjustable |
Measurement Type | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Wrench,Chrome,Adj,8In |
Tether Style | Tether Capable |
Description
The Crescent AC28BK 8" Adjustable Wrench is a versatile tool to have on hand. Featuring a chrome plated finish, the adjustable wrench will provide you with long lasting durability. It has an 8 in. overall length and comes with 1-1/8" head sizes. This SAE wrench has a ratcheting box end that allows you to adjust parts without having to reposition the wrench. The Crescent AC28BK 8" Adjustable Wrench is the perfect tool for all your projects around the house or work site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/8 In (SHD-18)
- PELICAN Black Protective Case, 16.44" L x 13" W x 6.82" D (1450NF)
- DYNAMIC 1/2" Drive SAE Magnetic, 16 Socket Organizer (D029004)
- VERMONT GAGE Pin Gage, Minus, 0.496 In, Black (911249600)
- CRESCENT 18mm 12 Point Combination Wrench (CCW29-05)
- CRESCENT 6" Adjustable Wrench - Bagged (AC26BK)
- CRESCENT 24mm 12 Point Combination Wrench (CCW35)
- CRESCENT 4" Adjustable Wrench - Bagged (AC24BK)
- CRESCENT 12 Point SAE Combination Wrench Set 7 pc (CCWSRSAE7)
- CRESCENT 17mm 12 Point Combination Wrench (CCW28-05)
- TEKTON Combination Wrench Set with Rack, 19-Piece (6-24 mm) (WCB91202)
- Crescent Combination Wrench Sets