Shop All Combination Wrenches
Crescent
7/8" 12 Point Combination Wrench
Mfr # CCW11-05
Zoro # G0420729
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability
- Finish Chrome plated
- Number of Points 12
- Head Size 7/8"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CCW11-05
- Zoro # G0420729
- UPC # 037103272973
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 11.54" |
Head Size | 7/8" |
Details
Features | Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability |
Finish | Chrome plated |
Number of Points | 12 |
Measurement Type | SAE |
Description
Combination Wrench,7/8in,12pt,SAE,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SPL/RDHEX Demo 18" Bull Point (48-62-2010)
- BIG HORN 6 Inch Blade Carpenter Try Square (19236)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5007)
- STARRETT Rockwell Test Block for RB90 Scale (PT05059)
- CRESCENT WRENCH COMBO 1-1/8"" (CCW15)
- CRESCENT 2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW9)
- CRESCENT WRENCH COMBINATION 16MM (CCW27)
- CRESCENT Wrench Combination 3/8" (CCW3-05)
- CRESCENT 3/4" 12 Point Combination Wrench (CCW9-05)
- CRESCENT 1-5/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW0)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 9/16" (CS-2024)
- Crescent Wrenches