Shop All Combination Wrenches
Crescent
7/16" 12 Point Combination Wrench
Mfr # CCW4-05
Zoro # G0420747
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability
- Finish Chrome plated
- Number of Points 12
- Head Size 7/16"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW4-05
- Zoro # G0420747
- UPC # 037103272874
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 6-1/2" |
Head Size | 7/16" |
Details
Features | Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability |
Finish | Chrome plated |
Number of Points | 12 |
Measurement Type | SAE |
Description
The Crescent CCW4 7/16" 12 Point Combination Wrench is the perfect tool for your next project. This high-quality wrench will make your work much easier. Made of chrome vanadium alloy steel, this wrench has a durable and long lasting construction. The 12 point head allows you to grip bolts and nuts firmly, giving you greater control over the parts you are working with. It has an overall length of 6 1/2 in., which means it can fit into tight spaces easily. The Crescent 7/16" 12 Point Combination Wrench is the reliable tool that will help to simplify your job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Green 360-Degree 3-Plane Laser Kit (3632-21)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (501179)
- NORTH AMERICAN TOOL 20386 Tap (20386)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MBASD)
- CRESCENT WRENCH COMBO 1-1/4"" (CCW16)
- CRESCENT WRENCH COMBINATION 17MM (CCW28)
- CRESCENT WRENCH COMBINATION 1"" (CCW13)
- CRESCENT 1-7/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW2)
- CRESCENT 9/16 X 9/16 12 Point SAE Combination Wrench 7.52 in. L (CCW6-05)
- CRESCENT 1-11/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW5)
- TEKTON 25 mm Combination Wrench (WCB24025)
- Crescent Wrenches