Shop All Bit Socket Sets
Crescent
7 Piece 3/8" Drive Hex Bit SAE Socket Set
Mfr # CBSS0N
Zoro # G0421325
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- Measurement Type SAE
- Finish Nickel Chrome Plated
- SAE or Metric SAE
- Number of Pieces 7
Product Information
- Brand Crescent
- MFR # CBSS0N
- Zoro # G0421325
- UPC # 037103270412
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 1/8", 3/16", 7/32", 1/4",3/8", 5/32", 5/16". |
Length | Various |
Sizes Included | 1/8", 3/16", 7/32", 1/4",3/8", 5/32", 5/16". |
Overall Length | Various |
Details
Measurement Type | SAE |
Finish | Nickel Chrome Plated |
SAE or Metric | SAE |
Number of Pieces | 7 |
Item | Hex Bit Socket Set |
System of Measurement | SAE |
Ratchets Included | None |
Impact Rated | No |
Sockets Included | Yes |
Tether Capable | Not Tether Capable |
Drive Type | Hex |
Features | Full Polish Nickel Chrome Plated Base; Includes Storage Rack. |
Description
Drive SAE Hex Bit Socket Set,7pc.,3/8in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Slugger Uni Carbide Tip 9/16" X 2" Cutte (63135143022)
- WARNER Scraper, Stiff, 4", Carbon Steel (90119)
- K-TOOL INTERNATIONAL 1/2" Drive, 9/16" SAE Socket, 6 Points (KTI-23118)
- MARSHALLTOWN Trowel, Corner, Inside (23D)
- CRESCENT 7 Piece 3/8" Drive Hex Bit Metric Socket Set (CBSS1N)
- CRESCENT 12 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (CBSS2N)
- BONDHUS ProHold Ball Bit Set, 7 pcs (30445)
- TEKTON 1/2" Drive TR Torx Bit & External Star Socket Set, Torx(R), 30 pcs (SKT25402)
- KO-KEN Bit Socket set TORX T20-T55 200mm 8 pieces 3/8 Sq. Drive (RS13025/8-L50)
- WRIGHT TOOL Set 1/4" Dr 11 Pc Set - Hex Bit Skts w/S (205)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, Metric, 20 pcs (SHB90201)
- Crescent Bit Socket Sets