Shop All Multi-Bit Screwdrivers
Crescent
7-in-1 Interchangeable Bit Dual Material Screwdriver
Mfr # CMBD7P
Zoro # G0421788
product price: $9.99
/ea
Sold in multiples of 12 for $119.88
$119.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted, Phillips
- Number of Pieces 7
- Features Interchangeable Bits, Comfortable Handle, Can Be Used To Hang On A Wall Or an Additional Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CMBD7P
- Zoro # G0421788
- UPC # 037103256737
- Country of Origin China
- Category Multi-Bit Screwdrivers
Details
Bit Style | Slotted, Phillips |
Number of Pieces | 7 |
Item | Dual Material Screwdriver,7 in 1 |
Features | Interchangeable Bits, Comfortable Handle, Can Be Used To Hang On A Wall Or an Additional Driver |
Description
The Crescent CMBD7P 7-in-1 Interchangeable Bit Dual Material Screwdriver is a versatile tool for home repairs, crafts and projects. It can be used to tighten or loosen fasteners in many different situations. This screwdriver has an interchangeable bit system that allows you to use the same handle for multiple bits. The 7-piece set includes slotted and Phillips bits. The Crescent CMBD7P 7-in-1 Interchangeable Bit Dual Material Screwdriver is a must have when it comes to home improvement tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA CHUCK KEY FOR 6000LR-6510LVR (MP763414-1)
- OSG Jobber Drill Bit, #46, Carbide (200-0810)
- MAKITA BLADE Metal Cutting Recip 6" 18TPI (5pk) (MP723066-A-5)
- GENERAL WIRE Speedrooter 92 Drain/Sewer Cleaning Machine W/100'x3/4 Cable & 8 Pc Cutter Set (PS-92-C)
- WERA Hex Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R) Bit (05057110001)
- KNIPEX Control Cabinet Key, Multi-Bit, 6-19/64 In (00 11 04)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- INTERTOOL 19 in 1 Ratchet Multi-Bit Screwdriver (VT08-3376)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (6KIT4-B)
- GREAT NECK Great Neck SD4BC 4-in-1 Screwdriver with Interchangable Phillips/Standard Bits Assorted Colors (76812010148)
- Crescent Multi-Bit Screwdrivers