Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Crescent
7" Flat Pry Bar (Discontinued)
Mfr # FB7
Zoro # G4814363
This Product is Discontinued
Key Features
- Color Red, Silver
- Features End and Center for Better Access, Precision Ground Ends for Less Material Damage
- Material Forged Steel
- Overall Length 7 in
- Overall Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # FB7
- Zoro # G4814363
- UPC # 037103257796
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 7 in |
Overall Width | 7/8 in |
Handle Length | 7 in |
Bar Width | 1/8 in |
End Width | 3 1/4 in |
Bar Diameter | 1/8 in |
Description
When you need to remove nails, the Crescent FB7 7" Flat Pry Bar is a tool that will get the job done. The pry bar has a 90 degrees F end for removing nails in tight spots. It also features a nail slot on one side and a chisel edge on the other, which allows you to pry or chip away at materials with ease. The bar's forged steel construction ensures it is strong enough to withstand heavy use. This flat pry bar measures 7 in. long and 7/8 in. wide, with 1/8 in thickness. If you are looking for an effective way to remove nails from surfaces, then this Crescent Pry Bar is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.