Shop All Needle Nose Pliers
Crescent
7-1/2" Long Chain Nose Solid Joint Side Cutting Pliers - Carded
Mfr # 6547CVN
Zoro # G003516222
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7-1/2"
- Jaw Width 3/4"
- Features Long Chain Nose With Fine Serrated Jaws to Make Wire Loops and Bends; Electronically Induction Hardened Hand-Honed, Keen Side Cutting Edges; Individually Tested for Strength and Cutting Ability; Polished Head
- Material Alloy tool steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # 6547CVN
- Zoro # G003516222
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 7-1/2" |
Jaw Width | 3/4" |
Details
Features | Long Chain Nose With Fine Serrated Jaws to Make Wire Loops and Bends; Electronically Induction Hardened Hand-Honed, Keen Side Cutting Edges; Individually Tested for Strength and Cutting Ability; Polished Head |
Material | Alloy tool steel |
Number of Pieces | 1 |
Handle Type | Double Dip Cushion Grip |
Joint Type | Solid |
Item | Plier,sld-jt,long,7cv,Chain Nose |
Description
Plier,sld-jt,long,7cv,Chain Nose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.2mm (599-7032-13)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 11/64 (C70010)
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Thru Tap, Steel (GN04----T1A--21)
- CRESCENT 6" Long Nose Plier Cushion Grip (Z6546CG-06)
- CRESCENT 5" Mini Dipped Handle Long Nose Pliers (5MLNDG)
- CRESCENT 13" X2™ Dual Material Long Reach Pliers (PSX200C-06)
- CRESCENT Plier X2 Long Reach Bent Nose (PSX201C)
- CRESCENT 6" Long Chain Nose Solid Joint Pliers (10336CVN)
- CRESCENT 13" X2™ Dual Material Long Reach Bent Nose Pliers (PSX201C-06)
- EXCEL BLADES Needle Nose Pliers with Side Cutter, 5" Spring Loaded Pliers, 6pk (55580)
- Crescent Pliers