Shop All Combination Wrench Sets
Crescent
6 Piece 12 Point SAE Combination Wrench Set
Mfr # CCWS0-05
Zoro # G0420659
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCWS0-05
- Zoro # G0420659
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Number of Pieces | 6 |
Includes | (6) Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16"; (1) Wrench Rack |
Measurement Type | SAE |
Item | Combination Wrench Set,6 pc.,SAE |
Description
When you need a wrench set that will stand up to the demands of any job, you can count on Crescent's CCWS0 6 Pc. 12 Point SAE Combination Wrench Set. This combination wrench set is built with chrome vanadium for maximum strength and durability. It comes in a full polish chrome finish for maximum resistance against corrosion and wear. The combination wrench set has 12-point wrenches ranging from 3/8" to 11/16". These are designed to provide optimum torque and fastening power, especially in low light conditions or confined spaces. They also have box ends that make it easier to access tight spots where other tools would be ineffective or even dangerous. When you need an industrial grade tool kit, look no further than Crescent's CCWS0 6 Pc. 12 Point SAE Combination Wrench Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Chain Nose Plier, 8" Overall Length (13 82 8 T BKA)
- TOOLPRO Steel Loop Hammer Holder (TP00439)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.011 (111101100)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793064)
- CRESCENT Comb Wrench Set Met 7Pc (CCWSRMM7)
- CRESCENT 18mm 12 Point Combination Wrench (CCW29-05)
- CRESCENT WRENCH COMBO 10PC MM (CCWS3)
- CRESCENT 24mm 12 Point Combination Wrench (CCW35)
- CRESCENT 6" Adjustable Wrench - Bagged (AC26BK)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200SPL)
- Crescent Combination Wrench Sets