Shop All Combination Wrench Sets
Crescent
6" Adjustable Wrench - Bagged
Mfr # AC26BK
Zoro # G0899958
product price: $15.65
/ea
Sold in multiples of 6 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Chrome plated
- Wrench Style Adjustable
- Wrench Head Sizes 15/16"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # AC26BK
- Zoro # G0899958
- UPC # 037103265067
- Country of Origin Viet Nam
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 15/16" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Wrench Style | Adjustable |
Measurement Type | SAE |
Item | Wrench,Chrome,Adj,6In |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Description
Wrench,Chrome,Adj,6In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #12-36 HSS Plug Hand Tap (DWTST12-36P)
- GEDORE Combination Wrench, 24mm, Overall Length: 318mm (1 B 24)
- WESTWARD 1 in Drive, 2" 12 pt SAE Socket, 12 Points (45J225)
- WIHA SAE Not Applicable Hex Key, 1/8" Tip Size (28560)
- CRESCENT 17mm 12 Point Combination Wrench (CCW28-05)
- CRESCENT 15/16" 12 Point Combination Wrench (CCW12-05)
- CRESCENT 18mm 12 Point Combination Wrench (CCW29-05)
- CRESCENT WRENCH COMBO 14PCSAE12PT (CCWS4)
- CRESCENT Comb Wrench Set Met 7Pc (CCWSRMM7)
- CRESCENT 12" Adjustable Wrench - Boxed (AC212BK)
- GEARWRENCH Wrench Set Sae 7 Pc (9317)
- Crescent Wrenches