Shop All Adjustable Wrenches
Crescent
6" Adjustable Black Oxide Wrench - Bagged
Mfr # AT26BK
Zoro # G0420281
product price: $14.55
/ea
Sold in multiples of 6 for $87.30
$87.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish black oxide
- Material Heat Treated Forged Alloy Steel
- Features SAE Standard and Metric, Hex Jaw Design Reduces Slippage by Gripping Fasteners Tightly, Larger Gear for Easy Adjustment to Ensure a Tight Jaw Fit, Resists Rust or Corrosion
- Adjustable Wrench Grip Style Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # AT26BK
- Zoro # G0420281
- UPC # 037103265203
- Country of Origin Viet Nam
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | black oxide |
Material | Heat Treated Forged Alloy Steel |
Features | SAE Standard and Metric, Hex Jaw Design Reduces Slippage by Gripping Fasteners Tightly, Larger Gear for Easy Adjustment to Ensure a Tight Jaw Fit, Resists Rust or Corrosion |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 15/16" |
Item | Adjustable Wrench,6in,Black Oxide Finish |
Description
Adjustable Wrench,6in,Black Oxide Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Desert Tan (HT 205)
- MILWAUKEE TOOL 4 in. #2 Phillips Cushion Grip Screwdriver (Made in USA) (MT202)
- EKLIND 13 Piece Ball End Hex L Hex Key Set (13213)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (210989114GR)
- CRESCENT 15" Automotive Wrench (C715)
- CRESCENT 18" Automotive Wrench (C718)
- CRESCENT 15" Adjustable Black Oxide Tapered Handle Wrench - Boxed (AT215BK)
- CRESCENT 4" Adjustable Black Oxide Wrench - Bagged (AT24BK)
- CRESCENT 12" Adjustable Black Oxide Wrench - Carded (AT212VS)
- CRESCENT 18" Adjustable Black Oxide Tapered Handle Wrench - Boxed (AT218BK)
- THRIFCO PLUMBING 5255 Tub Drain Removal Tool (5140004)
- Crescent Adjustable Wrenches