Shop All Locking Pliers
Crescent
6 1/2" Cee Tee Co.® Curved Jaw Slip Joint Pliers - Carded
Mfr # H26VN-05
Zoro # G3526918
original price:
$11.54
13% off
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Flat Jaw Tips with Hardened Teeth, Curved Jaws with Hardened Teeth for Gripping and Turning Round, 2 Different Locking Jaw Positions
- Handle Type Non-Slip Grip
- Material Alloy steel
- Overall Length 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # H26VN-05
- Zoro # G3526918
- UPC # 037103227966
- Country of Origin India
- Category Locking Pliers
Dimensions
Overall Length | 6-1/2" |
Details
Features | Flat Jaw Tips with Hardened Teeth, Curved Jaws with Hardened Teeth for Gripping and Turning Round, 2 Different Locking Jaw Positions |
Handle Type | Non-Slip Grip |
Material | Alloy steel |
Item | Plier,Slip Joint,Cee Tee Co,6 1/2In |
Description
Plier,Slip Joint,Cee Tee Co,6 1/2In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Drive Pin Punch Set, 5 Pieces, Steel (985-118)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14783)
- GREENLEE Basket-Type Pulling Grip, 5440 lb. (31002)
- WESTWARD Nonsparking Sledge, 14 lb., 30 In, Steel (24Z038)
- CRESCENT CURVED JAW LOCK PLIER10"" (C10CVN)
- IRWIN 12 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (12LC)
- GEARWRENCH Angled Hose Clamp Pliers (3977)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4WR)
- CTA TOOLS Multi- Directional Hose Clamp Pliers with Wide Head (CTA1050)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (44 31 J12 SBA)
- ROADPRO Locking Pliers Set, 3-Piece (01038001TC)
- Crescent Pliers