Shop All Nut Driver Sets
Crescent
5 Piece SAE Solid Shaft Tri-Lobe Acetate Nut Driver Set
Mfr # CND5SAEN
Zoro # G6436077
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (5) 6-3/4" Length Nut Drivers: 3/16", 1/4", 5/16", 3/8", 7/16"
- Number of Pieces 5
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CND5SAEN
- Zoro # G6436077
- UPC # 037103316721
- Country of Origin China
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (5) 6-3/4" Length Nut Drivers: 3/16", 1/4", 5/16", 3/8", 7/16" |
Number of Pieces | 5 |
Bit Style | Nut Driver |
Standards | ASME B107.110-20123 |
Item | Nutdriver Sae Set,5 Piece |
Description
Nutdriver Sae Set,5 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter TORX E4 50mm 1/4 Hex Drive (113.50-E4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7/16 (44228)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4034JQ)
- RUKO Combi Machine Tap, Bit HSS M 5X0.8 (US270016)
- CRESCENT 26 Piece 1/4" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (CSWS2C)
- CRESCENT 30 Piece 3/8" Drive 6 and 12 Point SAE Mechanics Tool Set (CSWS8C)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- PERFORMANCE TOOL 7-Pc Sae Nut Driver Set, W950 (W950)
- WIHA Nut Driver Set, Metric, Solid, 7 pcs. (34194)
- DISSTON Disston 255397 0.37 in. Master Mechanic Impact Magnetic Nut Drivers; 3 Piece (255397)
- BONDHUS Set 7 Hollow Shaft Nut Driver (48492)
- Crescent Nut Driver Sets