Shop All Adjustable Wrenches
Crescent
4" Adjustable Wrench - Carded
Mfr # AC24VS
Zoro # G0420239
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Finish Chrome plated
- Material Heat Treated Forged Alloy Steel
- Features SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
- Adjustable Wrench Nominal Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # AC24VS
- Zoro # G0420239
- UPC # 037103253972
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 4" |
Adjustable Wrench Nominal Length | 4" |
Details
Finish | Chrome plated |
Material | Heat Treated Forged Alloy Steel |
Features | SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion |
Jaw Capacity | 1/2" |
Item | Adjustable Wrench,4 in.,Chrome Finish |
Description
The Crescent AC24VS 4" Adjustable Wrench is a versatile tool that can be used in many applications. It has an adjustable jaw capacity of 1/2". The alloy steel wrench is heat treated for durability and strength. The chrome plated finish gives it a stylish look, while the adjustable jaw length allows you to use it on different fasteners. Its overall length measures 4", making it ideal for working in tight spaces. For your next project, equip yourself with the Crescent AC24VS 4" Adjustable Wrench for maximum results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 750 MCM Cable Cutting Jaw (49-16-2772)
- MILWAUKEE TOOL 3/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8884)
- MITUTOYO Depth Attachment for 12In/300mm Calipers (050085-10)
- URREA Amber Screwdriver 3/16X6" Cabinet (9634)
- CRESCENT 8" Adjustable Black Oxide Wrench - Bagged (AT28BK)
- CRESCENT 2 Piece Wide Jaw Adjustable Wrench Set 6" & 10" (ATWJ2610VS)
- CRESCENT Wrench Adjustable 2Pc (AC2610VS)
- CRESCENT 8" Adjustable Wrench - Carded (AC28VS)
- CRESCENT 10" Adjustable Black Oxide Wrench - Boxed (AT210BK)
- CRESCENT 3 Piece Adjustable Wrench Set 6", 8" & 10" (AC3PC)
- APEX TOOL GROUP FLEX ADJUSTABLE WRNCH 8 in. (ACFR8VS)
- Crescent Wrenches