Shop All Combination Wrench Sets
Crescent
4" Adjustable Wrench - Bagged
Mfr # AC24BK
Zoro # G0899985
product price: $17.25
/ea
Sold in multiples of 6 for $103.50
$103.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Chrome plated
- Wrench Style Adjustable
- Wrench Head Sizes 1/2"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # AC24BK
- Zoro # G0899985
- UPC # 037103265050
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1/2" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Wrench Style | Adjustable |
Measurement Type | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Wrench,Chrome,Adj,4In |
Tether Style | Tether Capable |
Description
Wrench,Chrome,Adj,4In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 21mm Size (J1221MASD)
- CMT Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank (806.690.11B)
- DEWALT Pliers Compnd Long Nose (DWHT70277)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/16x8IN (50550)
- CRESCENT 12" Adjustable Wrench - Boxed (AC212BK)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- CRESCENT 10 Piece 12 Point Metric Combination Wrench Set (CCWS3-05)
- CRESCENT 6 Piece 12 Point SAE Combination Wrench Set (CCWS0-05)
- CRESCENT WRENCH COMBO 14PCSAE12PT (CCWS4)
- CRESCENT 6" Adjustable Wrench - Bagged (AC26BK)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination SAE Wrench Set (81917)
- Crescent Wrenches