Shop All Socket Sets
This Product is Discontinued
Crescent
3/8" Drive SAE/Metric, 52 pcs (Discontinued)
Mfr # CSWS10N
Zoro # G0423179
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sizes Included 3/8" Dr 12 pt. Sockets: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19 mm, 3/8"Dr 6 pt. Deep: 1/4", 5/16", 3/8",
- Ratchets Included Quick-Release 10-1/4|in
- Measurement Type SAE/Metric
- Drive Size 3/8"
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CSWS10N
- Zoro # G0423179
- UPC # 037103270214
- Country of Origin China
- Category Socket Sets
Dimensions
Sizes Included | 3/8" Dr 12 pt. Sockets: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19 mm, 3/8"Dr 6 pt. Deep: 1/4", 5/16", 3/8", |
Drive Size | 3/8" |
Socket Size Range | 1/4" to 7/8", 7mm to 19mm |
Socket Depth | Standard/Deep |
Overall Length | Various |
Width | Assorted |
Details
Ratchets Included | Quick-Release 10-1/4|in |
Measurement Type | SAE/Metric |
Item | Standard and Deep Socket Wrench Tool Set |
Tether Capable | Not Tether Capable |
SAE or Metric | SAE, Metric |
Material | Vanadium Steel |
Deep Socket Point Styles Included | 6 |
Std. Socket Point Styles Included | 6, 12 |
Sockets Included | Yes |
Number of Points | 6, 12 |
Number of Pieces | 52 |
Impact Rated | No |
Finish | Chorme |
Features | 72-Tooth Ratchet Requires only a 5 Swing; Large Quick-Release Button for Easy Operation; Sockets feature Surface Drive Technology to Virtually Eliminate Fastener Rounding; Nickel Chrome Plated for Long Lasting Protection72-Tooth Ratchet Requires only a 5 Swing; Large Quick-Release Button for Easy Operation; Sockets feature Surface Drive Technology to Virtually Eliminate Fastener Rounding; Nickel Chrome Plated for Long Lasting Protection |
Handle Type | Comfort Grip |
Description
Socket Wrench Tool Set,52pc.,3/8in Drive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.