Shop All Socket Sets
This Product is Discontinued
Crescent
3/8" Drive SAE, Metric, 30 pcs (Discontinued)
Mfr # CTK30SETN
Zoro # G4018987
This Product is Discontinued
Key Features
- Ratchets Included Pear Head 8 in
- Drive Size 3/8"
- Std. Socket Point Styles Included 12
- Measurement Type SAE, Metric
- Sockets Included (10) Deep 6-Point, (10) Standard 6-Point (16) Standard 12-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CTK30SETN
- Zoro # G4018987
- UPC # 037103202673
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 5/16 in to 13/16 in, 9 mm to 17 mm |
Overall Length | 9 in |
Standard Socket Size | 5/16 in, 9 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 5/8 in, 16 mm, 17 mm, 11/16 in, 3/4 in |
Head Width | 1 9/32 in |
Deep Socket Size | 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 5/8 in, 16 mm, 17 mm, 11/16 in |
Socket Size | 1/2 in, 10 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9 mm, 9/16 in |
Container Length | 13 in |
Standard Socket Style/Size | Standard 12-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 9 mm, 10 mm, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm |
Container Width | 10 5/16 in |
Container Height | 3 5/16 in |
Deep Socket Style/Size | 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm |
Description
Product details about the CRESCENT - CTK30SETN Mechanics Tool Set.
A short socket set within a mechanic's toolkit consists of compact sockets designed for use in confined or tight spaces. This specialized inclusion in the mechanics tool set ensures adaptability, allowing professionals to navigate and work efficiently in areas with limited clearance, providing comprehensive solutions for diverse mechanical needs.
The CRESCENT - CTK30SETN Mechanics Tool Set is a comprehensive collection of tools designed for various applications. The set includes standard 12-point sockets in sizes ranging from 5/16 in to 3/4 in and 9 mm to 17 mm, providing versatility for different tasks. It also features deep sockets with point styles included, sized at 7/16 in to 11/16 in and from 12 mm to 17 mm. This tool set is suitable for both SAE and Metric measurements, making it adaptable across diverse projects.
Constructed from durable alloy steel, the mechanics tool set offers robustness that can withstand rigorous use. The full polish chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. With a pear-shaped head type on the ratchet and a minimum arc swing of six degrees, this toolset provides efficient operation even in tight spaces.
This mechanics tool set comes complete with thirty pieces including a drive ratchet, two drive extensions (3" &6"), all housed within a blow-molded plastic case measuring at container length:13in., width:10-5/16in., height:3-5/16in.. Despite not being tether capable or corrosion-resistant, these tools are built according to ANSI and ASME standards ensuring their quality performance over time. Please note that while this kit does include deep sockets and standard sockets it does not contain flex sockets or socket bits.
A short socket set within a mechanic's toolkit consists of compact sockets designed for use in confined or tight spaces. This specialized inclusion in the mechanics tool set ensures adaptability, allowing professionals to navigate and work efficiently in areas with limited clearance, providing comprehensive solutions for diverse mechanical needs.
The CRESCENT - CTK30SETN Mechanics Tool Set is a comprehensive collection of tools designed for various applications. The set includes standard 12-point sockets in sizes ranging from 5/16 in to 3/4 in and 9 mm to 17 mm, providing versatility for different tasks. It also features deep sockets with point styles included, sized at 7/16 in to 11/16 in and from 12 mm to 17 mm. This tool set is suitable for both SAE and Metric measurements, making it adaptable across diverse projects.
Constructed from durable alloy steel, the mechanics tool set offers robustness that can withstand rigorous use. The full polish chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. With a pear-shaped head type on the ratchet and a minimum arc swing of six degrees, this toolset provides efficient operation even in tight spaces.
This mechanics tool set comes complete with thirty pieces including a drive ratchet, two drive extensions (3" &6"), all housed within a blow-molded plastic case measuring at container length:13in., width:10-5/16in., height:3-5/16in.. Despite not being tether capable or corrosion-resistant, these tools are built according to ANSI and ASME standards ensuring their quality performance over time. Please note that while this kit does include deep sockets and standard sockets it does not contain flex sockets or socket bits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.