Shop All Bit Sockets
Crescent
3/8" Drive Hex Bit SAE Socket 5/16"
Mfr # CHBS5N
Zoro # G0421191
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CHBS5N
- Zoro # G0421191
- UPC # 037103272645
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.9" |
Size | 5/16" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Item | Socket Bit |
Finish | Nickel Chrome Plated |
Category Type | Socket Bits |
Impact Rated | No |
Product Type | Drive Hex Bit Socket,3/8in,5/16in |
Description
This CRESCENT CHBS5N 3/8" Drive Socket Bit is the perfect tool for loosening and tightening nuts and bolts. The bit socket has a hexagonal shape, which allows you to apply more torque when turning it. This nickel chrome plated alloy steel socket has 6-point points, making it versatile enough to be used on different fasteners. Its overall length is 1.9 in., with a 5/16" size and an SAE measurement type. With this CRESCENT CHBS5N Socket Bit, you will find that working with nuts and bolts is easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KO-KEN Socket 11mm 6 Point 80mm 3/8 Sq. Drive (13300M-11)
- GREENFIELD THREADING 7pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, M6x1 to M20x2.5 Metric (403522)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 3/8" (CHBS6N)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 1/8" (CHBS0N)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 1/4" (CHBS4N)
- CRESCENT 3/8" Drive Hex Bit Metric Socket 10mm (CHBS12N)
- CRESCENT 1/4" Drive Torx® Bit Socket T27 (CDTS4N)
- CRESCENT 1/4" Drive Torx® Bit Socket T25 (CDTS3N)
- VEGA INDUSTRIES Hex 5Mm Socket Bit x 1" - 3/8 Sq Dr (228H050SB)
- Crescent Sockets & Ratchets