Shop All Sockets
Crescent
3/8" Drive Flex Handle/Breaker Bar 10"
Mfr # CRW15N
Zoro # G0420537
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Overall Length 11.81"
- Material Chrome Vanadium Steel
- Finish Nickel Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 11.81" |
Details
Item | Breaker Bar,3/8in,10in.,Drive Flex |
Head Movement | Flexible |
Material | Chrome Vanadium Steel |
Finish | Nickel Chrome Plated |
Number of Pieces | 1 |
Features | Chrome Vanadium Alloy Steel for Maximum Strength; Nickel Chrome Plated for Long Lasting Protection |
Basic Material | Chrome Vanadium Steel |
System of Measurement | Inch |
Description
Breaker Bar,3/8in,10in.,Drive Flex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Square End Carbide End Mills (VGM5-0003)
- LEATHERHEAD TOOLS Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head (FAL-6)
- HASSAY SAVAGE CO Keyway Broach Shim, 7mm I, III, T .062 In (44577)
- WERA Screwdriver T6 Round (05028001001)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 3/16" (CDDS1N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 9/16" (CDDS28N)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 1/4" (CDS3N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (CDDS67N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/8" (CDDS33N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 10mm (CDDS17N)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 21 mm L.42 mm (03010021)
- Crescent Sockets