Shop All Socket Sets
Crescent
3/8" Drive Deep Socket Set Metric 9 Pieces 9mm to 19mm , Nickel Chrome Plated
Mfr # CSAS7N
Zoro # G0422716
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tether Capable Not Tether Capable
- Deep Socket Point Styles Included 6
- Number of Pieces 9
- Measurement Type Metric
- Ratchets Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CSAS7N
- Zoro # G0422716
- UPC # 037103270320
- Country of Origin China
- Category Socket Sets
Dimensions
Sizes Included | 9mm, 10mm, 11mm, 12mm,13mm, 14mm, 15mm, 16mm, 17mm, 19mm. |
Overall Length | Various |
Drive Size | 3/8" |
Socket Size Range | 9mm to 19mm |
Details
Tether Capable | Not Tether Capable |
Deep Socket Point Styles Included | 6 |
Number of Pieces | 9 |
Measurement Type | Metric |
Ratchets Included | None |
Number of Points | 6 |
Features | Feature Surface Drive technology to virtually eliminate fastener rounding; Chrome Vanadium Steel; Nickel Chrome plated for long lasting protection; Mirror polish finish. |
SAE or Metric | Metric |
Impact Rated | No |
Item | Deep Socket Set |
Sockets Included | Yes |
Finish | Nickel Chrome Plated |
Product Type | Metric Deep Socket Set,9 pc.,3/8in. |
Description
Crescent's CSAS7N 3/8" Drive Deep Socket Set offers a wide range of metric deep sockets in one compact kit. This is the perfect set for tackling all your heavy-duty projects. The deep socket set comes with nickel chrome plated finish to resist corrosion and provide protection against rust and other harmful elements. It features 6 different point styles that can be used across various applications, such as on wheel nuts, engine studs, and camshafts. This set comprises 9 metric deep sockets ranging from 9mm to 19mm in size, so you will always have the right tool for the job. The tools are designed to provide better access into hard-to-reach areas while offering maximum torque performance when tightened or loosened. With Crescent's CSAS7N 3/8" Drive Deep Socket Set, you can get a complete kit that is perfect for all your heavy duty projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-U (C22744)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48218)
- CHICAGO-LATROBE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 1/2-1IN (69848)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798B-12/300)
- CRESCENT 10 Piece 1/4" Drive 6 Point Deep SAE Socket Set (CSAS10N)
- CRESCENT 3/8 in. drive S SAE 12 Point Socket Wrench Set 11 pc (CSWS11S)
- CRESCENT 57 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CSWS10C)
- CRESCENT 50 Piece 1/4" and 3/8" Drive 6 & 12 Point SAE/Metric Mechanics Tool Set (CSWS13C)
- CRESCENT 10 Piece 1/4" Drive 6 Point Standard Metric Socket Set (CSAS9N)
- CRESCENT 15 Piece 3/8" Drive 6 Point SAE Mechanics Tool Set (CSWS38SAE15)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN67)
- Crescent Sockets & Ratchets