Shop All Ratcheting Wrenches
Crescent
3/8" Drive 72-Tooth Stubby Quick Release Teardrop Ratchet 4-1/2"
Mfr # CRW11
Zoro # G0424798
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish polished
- Overall Length 6.89"
- SAE or Metric SAE
- Wrench Style Stubby Quick Release Teardrop Ratchet
- Material Chrome Vanadium Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CRW11
- Zoro # G0424798
- UPC # 037103274205
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6.89" |
Drive Size | 3/8" |
Size | 6-3/4" |
Details
Finish | polished |
SAE or Metric | SAE |
Wrench Style | Stubby Quick Release Teardrop Ratchet |
Material | Chrome Vanadium Alloy Steel |
Item | Stubby Ratchet,Polished,3/8in Drive |
Description
Stubby Ratchet,Polished,3/8in Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Inside Curb, 6"x4" 1"R (CFE153K)
- TEKTON 1/4 Inch Long Alignment Punch (66277)
- PROTO Master Tool Set, Add-On, 3/8 In., 1/2 In. (J99485)
- J.W. WINCO Vpa-25 M6-15 Eight Lobe Knob Plastic (6302035)
- CRESCENT MCHNIC TOOL SET SAE/MET (CSWS38B)
- CRESCENT MCHNIC TOOL SET MET 12PC (CSWS14MM12)
- CRESCENT MCHNIC TOOL SET SAE 15PC (CSWS38SAE10)
- GEARWRENCH 18mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86118)
- APEX TOOL GROUP Large Ratcheting Tap Wrench (82800)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 18 mm-Spline (JSCRM18)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCRM15T)
- Crescent Wrenches