Shop All Hand Ratchets
Crescent
3/8" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 11-1/4"
Mfr # CRW10
Zoro # G0422040
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Overall Length 11.34"
- Finish Chrome plated
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CRW10
- Zoro # G0422040
- UPC # 037103274199
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 11.34" |
Details
Item | Flex Head Ratchet,3/8in Drive,Polished |
Head Movement | Flexible |
Finish | Chrome plated |
Number of Geared Teeth | 72 |
System of Measurement | Inch |
Tether Capable | Not Tether Capable |
Features | 72 Tooth Ratchet requires only a 5 swing; Full Polish for Comfort; Chrome Vanadium Alloy Steel for maximum strength |
Number of Pieces | 1 |
Basic Material | Chrome Vanadium Steel |
Material | Chrome Vanadium Steel |
Description
Flex Head Ratchet,3/8in Drive,Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5964)
- SURTEK Combination Satin Wrench 10Mm (110M)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Teardrop Ratchet 8.5" (CR38)
- CRESCENT 3/4" Drive 45-Tooth Quick Release Round Head Ratchet 20" (CRW19N)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Teardrop Ratchet 5" (CR14)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Teardrop Ratchet 10" (CR12)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 12" (CRW14)
- SK PROFESSIONAL TOOLS 1/4" Drive 120 Geared Teeth Round Head Style Hand Ratchet, 1" to 5" L, Chrome Finish (800700)
- GEARWRENCH ® 3/8 in. Drive 90-Tooth Full Polish Stubby Flex Teardrop Ratchet (81212T)
- Crescent Hand Ratchets