Shop All Sockets
Crescent
3/8" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 8-1/2"
Mfr # CRW7
Zoro # G0422926
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Movement Fixed
- Overall Length 8.50"
- Material Chrome Vanadium Steel
- Finish Nickel Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 8.50" |
Details
Item | Release Ratchet,3/8in,DualMaterialHandle |
Head Movement | Fixed |
Material | Chrome Vanadium Steel |
Finish | Nickel Chrome Plated |
Number of Geared Teeth | 72 |
Basic Material | Chrome Vanadium Steel |
Tether Capable | Not Tether Capable |
Features | 72 Tooth Ratchet requires only a 5 swing; Full Polish for Comfort; Chrome Vanadium Alloy Steel for maximum strength |
Number of Pieces | 1 |
System of Measurement | Inch |
Description
Release Ratchet,3/8in,DualMaterialHandle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 17 x 19 mm 45-Degree Offset Box End Wrench (WBE24317)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- POWERBUILT 1/4"X1-1/2"Slotted Screwdriver (DB) (646170)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51214)
- CRESCENT SCKT RAIL 3/8""DR (CSR1)
- CRESCENT 3/8" Drive 6 Point Deep Metric Socket 10mm (CDDS40N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 1/2" (CDDS27N)
- CRESCENT SCKT WRCH SET 1/4&3/8""DR (CSWS13N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 3/16" (CDDS1N)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 11/32" (CDS6N)
- WESTWARD 3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points (10E313)
- Crescent Sockets & Ratchets