Shop All Sockets
Crescent
3/8" Drive 6 Point Deep SAE Socket 9/16"
Mfr # CDDS28N
Zoro # G0423991
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 9/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Deep Socket |
Impact Rated | No |
Product Type | Socket,Drive 6 pt. Deep,SAE,3/8in,9/16in |
Description
Socket,Drive 6 pt. Deep,SAE,3/8in,9/16in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita Bl1830 Battery (BL1830)
- PFERD 5/32" Diameter 3-Pak Chain Saw Files - 8" Length, Classic Cut in Plastic Sleeve (17130)
- AIRCAT Aircat Compact Air Impact Wrench, 1/2" Drive Size, 550 Max Torque (1058-VXL)
- DEWALT Cordless Impact Driver, 1/4", Battery (DCF845P1/DCB203)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 3/4" (CDDS31N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/16" (CDDS26N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 11/16" (CDDS30N)
- CRESCENT SCKT RAIL 3/8""DR (CSR1)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/8" (CDDS33N)
- CRESCENT 3/4" Drive Flex Handle/Breaker Bar 19" (CRW23N)
- DYNAMIC Tools 3/8"Dr SAE 3/8" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008642)
- Crescent Sockets & Ratchets