Shop All Sockets
Crescent
3/8" Drive 6 Point 2-1/2" Magnetic Spark Plug Socket 3/4"
Mfr # CSPS1N
Zoro # G0424746
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Spark Plug
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2.63" |
Size | 3/4" |
Details
Socket Type | Spark Plug |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Category Type | Spark Plug Socket |
Item | Spark Plug Socket |
Impact Rated | No |
Product Type | Spark Plug Socket,3/8in Drive,3/4in |
Description
Spark Plug Socket,3/8in Drive,3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2-TN TiN 1/2x1/2x1-1/4x3-1/4 (C33480)
- PROTO Proto Long Hex Key 14pc SET (PO4987)
- VAUGHAN & BUSHNELL 36In Heavy Sledge Hammer Handle (67392)
- BOSCH 1" Drive Budd Wheel Socket 33Mm (1948A)
- CRESCENT 1/4" Drive 6 Point Standard Metric Socket 10mm (CDS17N)
- CRESCENT 3/4" Drive Flex Handle/Breaker Bar 19" (CRW23N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 5/32" (CDDS0N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 9/16" (CDS28N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 1/2" (CDDS9N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/16" (CDDS26N)
- CAPRI TOOLS 1/4 in Drive 4 mm 12-Point Metric Deep Socket (CP16164)
- Crescent Sockets & Ratchets