Shop All Sockets
Crescent
3/8" Drive 12 Point Standard SAE Socket 7/8"
Mfr # CDS33N
Zoro # G0423711
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1.2" |
Size | 7/8" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Impact Rated | No |
Product Type | Socket,Drive 12pt Stndr,SAE,3/8in,7/8in |
Description
Socket,Drive 12pt Stndr,SAE,3/8in,7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE Handle Repair Kit (HT150-1)
- KEO Drill/Countersink, #4, 5/16in dia., RH, TiN (10410-TIN)
- VERMONT GAGE Pin Gage, Minus, 0.246 In, Black (911224600)
- WILLIAMS Williams Deadblow Hammer, 24 oz. (JHW-24)
- CRESCENT SCKT 3/4""DR 1-11/16""12PT (CDS103N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 1/2" (CDDS27N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (CDDS67N)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 1/4" (CDS3N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 7/16" (CDS26N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 11/16" (CDS30N)
- SUNEX 1-13/16 1/2 Dr. Deep (258D)
- Crescent Sockets & Ratchets