Shop All Sockets
Crescent
3/8" Drive 12 Point Standard SAE Socket 5/16"
Mfr # CDS24N
Zoro # G0423687
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 0.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 0.95" |
Size | 5/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Socket |
Product Type | Socket,Drive 12pt Stndr,SAE,3/8in,5/16in |
Description
Socket,Drive 12pt Stndr,SAE,3/8in,5/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F1INCH)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2048XD)
- NANUK CASES Waterproof Panel Kit, Polycarbonate, 935 (935-PANEL POLY. KIT (BOTTOM))
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/8"opening size. (2638SW)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 11/16" (CDDS30N)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 15/16" (CDS61N)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 21mm (CDS81N)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 20mm (CDS80N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 15/16" (CDDS63N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 5mm (CDDS12N)
- PRO-GRADE TOOLS "ternal Torx Socket, 3/8"Dr., T45 (12945)
- Crescent Sockets & Ratchets