Shop All Sockets
Crescent
3/8" Drive 12 Point Standard SAE Socket 1/4"
Mfr # CDS23N
Zoro # G0423650
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 0.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 0.95" |
Size | 1/4" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Impact Rated | No |
Product Type | Socket,Drive 12pt Stndr,SAE,3/8in,1/4in |
Description
Socket,Drive 12pt Stndr,SAE,3/8in,1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2808801)
- AJAX TOOL WORKS CHISEL NON TURN ANGLE (AJA3112)
- IGAGING 24" 4 Piece Precision Combination Square Set - 34-224-4 (34-224-4)
- SANDS LEVEL & TOOL CO Thick Straightedge, 36" x 2" x 3/16 (SLASE36T)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/2" (CDS27N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 7/16" (CDS26N)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 7mm (CDS37N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 9mm (CDDS16N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 5mm (CDDS12N)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 21 mm L.42 mm (03030021)
- Crescent Sockets