Shop All Sockets
Crescent
3/8" Drive 12 Point Standard SAE Socket 11/16"
Mfr # CDS30N
Zoro # G0424691
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1.02" |
Size | 11/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Socket |
Product Type | Socket,Drive12pt Stndr,SAE,3/8in,11/16in |
Description
Socket,Drive12pt Stndr,SAE,3/8in,11/16in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade (B1568)
- STAHLWILLE TOOLS Set: Combination ratcheting Wrenchs OPEN-RATCH 12-pcs. (96401712)
- WESTWARD Push Puller, 30 Tons, Reach 10in. (29FX44)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 25/32 " L.235 mm (40484141)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 1/2" (CDDS27N)
- CRESCENT SCKT RAIL 3/8""DR (CSR1)
- CRESCENT Hex Impact Socket Sa 7Pc (CIMBS11)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 12mm (CDDS19N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (CDDS66N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 5/32" (CDDS0N)
- KO-KEN Socket 48mm 6 Point 68mm 3/4 Sq. Drive (6400M-48)
- Crescent Sockets